Shop All Push Button Accessories
Siemens
Push Button Cap, Illuminated, 30mm, Blue
Mfr # US2:52RA5S5
Zoro # G2533450
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button
- Color Blue
- NEMA Rating 1, 12, 3R, 4, 4X
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # US2:52RA5S5
- Zoro # G2533450
- UPC # 662643165630
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Details
Item | Push Button Head |
For Use With | Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button |
Color | Blue |
NEMA Rating | 1, 12, 3R, 4, 4X |
Basic Material | Plastic |
Illuminated / Non-Illuminated | Illuminated |
Head Material | Plastic |
Connection Type | Screw-On |
IP Rating | IP66 |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Compatible with Brand | Siemens |
Head Color | Blue |
Head Style | Flush |
Compatible Operator Illumination | Illuminated |
Compatible with Series | 52BT6, 52PT6 |
Description
Push Button Head, Color Blue, For Use With Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 7/16'' Anti-Short Bushing, 500PK (2)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMA-2-R)
- HALEX LIQUID TIGHT CNCTR 1 in. (16210)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0BB20-0AA0)
- SIEMENS Protective Cover, Clear, Silicone, 22mm (3SU1900-0DF70-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HF20-0AA0)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1103-0AB60-1FA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-1BD10-0AA0)
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- SCHNEIDER ELECTRIC Selector Switch Knob, Lever, Black, 30mm (9001B11)
- Siemens Push Button Accessories