Shop All Push Button Accessories
Siemens
Push Button Cap, Illuminated, 30mm, Amber
Mfr # US2:52RA5S9
Zoro # G2533441
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button
- Color Amber
- Basic Material Plastic
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # US2:52RA5S9
- Zoro # G2533441
- UPC # 662643165647
- Country of Origin Mexico
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Details
Item | Push Button Head |
For Use With | Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button |
Color | Amber |
Basic Material | Plastic |
Head Material | Plastic |
Connection Type | Screw-On |
Illuminated / Non-Illuminated | Illuminated |
NEMA Rating | 1, 12, 3R, 4, 4X |
Standards | REACH, RoHS, WEEE (2012/19/EU) |
IP Rating | IP66 |
Compatible with Series | 52BT6, 52PT6, 52 |
Head Color | Amber |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Head Style | Flush |
Compatible Operator Illumination | Illuminated |
Compatible with Brand | Siemens |
Description
Push Button Head, Color Amber, For Use With Siemens Class 52 52PT/52BT Push to Test/Illuminated Push Button, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards REACH, RoHS, WEEE (2012/19/EU)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 40003918-006 Powerhead (40003918-0)
- SQUARE D Molded Case Circuit Breaker, JJL Series 250A, 3 Pole, 600V AC (JJL36250M75)
- GROTE 12-10 AWG Nylon Ring Terminal 1/2" Stud PK (83-2216)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 1 Pole, 347/600V AC, B Curve (BDL16020)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT20-0AA0)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGM)
- SIEMENS Mushroom Head, 30mm, Amber (52RB3H9)
- SIEMENS Key-Operated Switch, 22mm, Metal Bezel (3SU1050-5BP61-0AA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS30-0AA0)
- HUBBELL LIGHTING Compass Decorative LED AC/Emergency Light with Photocontrol (CUWZ-PC)
- Siemens Push Buttons & Indicators