Shop All Push Button Accessories
Siemens
Push Button Cap, 30mm, Green, PK20
Mfr # 52RA1A3
Zoro # G1319141
original price:
$8.79
5% off
new price: $8.35
/pk 20, $0.42/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Siemens Flush Type Non-Illuminated Push Buttons
- Color Green
- Head Material Plastic
- Connection Type Set Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52RA1A3
- Zoro # G1319141
- UPC # 887621042790
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Push Button Head |
For Use With | Siemens Flush Type Non-Illuminated Push Buttons |
Color | Green |
Head Material | Plastic |
Connection Type | Set Screw |
IP Rating | IP66 |
Illuminated / Non-Illuminated | Non-Illuminated |
NEMA Rating | 1, 12, 3R, 4, 4X |
Basic Material | Plastic |
Head Color | Green |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Compatible Operator Illumination | Non-Illuminated |
Compatible with Brand | Siemens |
Head Style | Flush |
Description
Push Button Head, Color Green, For Use With Siemens Flush Type Non-Illuminated Push Buttons, Size 30 mm, Basic Material Plastic, Non-Illuminated, Head Material Plastic, Connection Type Set Screw, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO GM WIRE LOOM ROUTING CLIP 10MM I.D. 13MM O.D., PK/15, 15PK (20397)
- OMRON Lmt Swtch Head, Crossroller Plunger, Top (D4C0003)
- EATON BUSSMANN Fuse Holder, 0 to 20A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHF)
- LEVITON Watertight Locking Plug (28W82)
- SIEMENS Pilot Light Lens, 30mm, Amber, Plastic (52RA4S9)
- SIEMENS Guard, Metal, For Illum Push Button, Chrome (52AAGL)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0BB10-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT50-0AA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1CG0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-0BB20-0AA0)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- Siemens Push Button Accessories