Shop All Push Button Accessories
Siemens
Push Button, 22mm, Yellow, Plastic Bezel
Mfr # 3SU1100-0AB30-1FA0
Zoro # G3040578
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
- Color Yellow
- Material Plastic
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1100-0AB30-1FA0
- Zoro # G3040578
- UPC # 804766358692
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.57 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 3.26 in |
Overall Width | 1.18 in |
Description
Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Yellow, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 3 Port (IFP13OW)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 250VAC (HBL69W48)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 15A, 600V AC, Non-Indicating (SLC015)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Yellow, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRYEL250)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1152-0AB30-1FA0)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AA10-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1CD10-0AA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HB20-1CG0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DC70-0AA0)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1BD20-0AA0)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- Siemens Push Buttons & Indicators