Shop All Push Button Accessories
Siemens
Push Button, 22mm, Red, Plastic Bezel, IP Rating: 69K
Mfr # 3SU1100-1HA20-1FG0
Zoro # G3040882
original price:
$55.59
5% off
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Legend Emergency Stop
- Features Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
- Color Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1100-1HA20-1FG0
- Zoro # G3040882
- UPC # 804766358944
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 6.9 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 5.4 in |
Mushroom Head Diameter | 40 mm |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP67, IP69K, Legend Emergency Stop, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- POWER FIRST Lighted Extension Cord, 12 AWG, 10 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP5)
- LITHONIA LIGHTING Wireless Occupancy Snsor Kit, 450 sq. ft. (SPODMR WR WH K1)
- D-LINE 90 Degree External Elbow, PVC (FLEB5025W)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0BB20-0AA0)
- SIEMENS Legend Plate, Off-On, Brushed Aluminum (52NL26)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT40-0AA0)
- SIEMENS Legend Plate, Stop, Brushed Aluminum (52NL04)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1103-0AB30-1FA0)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0AB10-1FA0)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked (ZB4BP3)
- Siemens Push Button Accessories