Shop All Push Button Accessories
Siemens
Push Button, 22mm, Red, Metal Bezel
Mfr # 3SU1150-1HA20-1FG0
Zoro # G3040751
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Legend Emergency Stop
- Features Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1150-1HA20-1FG0
- Zoro # G3040751
- UPC # 804766359194
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Depth | 8 in |
Overall Width | 5.2 in |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Metal, Color Red, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP67, IP69K, Legend Emergency Stop, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, 22mm, 240V, Amber (22NZ13)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (3RT20351KB40)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC (2XYR3)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0BB10-0AA0)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1103-0AB60-1FA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HF20-0AA0)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0AB40-0AA0)
- SIEMENS Padlock Cover Attachement, 30mm (52AALS)
- SIEMENS Mushroom Head, 30mm, Red, Plastic (52RC3D2)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- Siemens Push Button Accessories