Shop All Push Button Accessories
Siemens
Push Button, 22mm, Red, Metal Bezel
Mfr # 3SU1150-1HA20-1CG0
Zoro # G3040167
product price: $63.75
/ea
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Legend Emergency Stop
- Features Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1150-1HA20-1CG0
- Zoro # G3040167
- UPC # 804766072130
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Height | 0.7 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 5.5 in |
Mushroom Head Diameter | 40 mm |
Overall Width | 4 in |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Metal, Color Red, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP67, IP69K, Legend Emergency Stop, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ1I)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RHTX)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1020 lb. (02401015)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- SIEMENS Boot, Silicone, 30mm, Transparent (52AABA)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1103-0AB60-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT20-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0BB20-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1BD10-0AA0)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, yellow (ZBZ1605)
- Siemens Push Buttons & Indicators