Shop All Push Button Accessories
Siemens
Push Button, 22mm, Red, Metal Bezel
Mfr # 3SU1150-0BB20-1FA0
Zoro # G3040919
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
- Color Red
- Material metal
- Standards REACH, WEEE (2012/19/EU)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1150-0BB20-1FA0
- Zoro # G3040919
- UPC # 804766359163
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Depth | 3.46 in |
Overall Width | 1.18 in |
Overall Height | 1.57 in |
Manufacturer Warranty Length | 1 yr |
Description
Extended Push Button Operator, 22 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Metal, Color Red, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocntrl, Flush or Junction Box, 120VAC (3010)
- LINEMASTER Gnrl Prps Foot Swtch, Maintained Action (632-DA)
- REZNOR PRESSURE SWITCH (125131)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/4" Inside Diameter - 100' Length - Black (HS368-S100-BLACK)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- SIEMENS Pilot Light Lens, 30mm, Blue, Plastic (52RA4S5)
- SIEMENS Push Button, 22mm, Yellow, Metal Bezel (3SU1150-0AB30-1FA0)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGL)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-0AB10-0AA0)
- SIEMENS Protective Collar, 22mm, Silver (3SU1950-0DK80-0AA0)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- Siemens Switches