Shop All Push Button Accessories
Siemens
Push Button, 22mm, Green, Plastic Bezel
Mfr # 3SU1100-0AB40-1FA0
Zoro # G3040569
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
- Color Green
- Material Plastic
- Contact Form 1NO/1NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1100-0AB40-1FA0
- Zoro # G3040569
- UPC # 804766335327
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 4 in |
Overall Height | 1.35 in |
Description
Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Green, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Safety Relays (G7Z-4A-11Z-R DC24)
- VAST Safety End Cap, 13/16"X1-5/8", Black, PK25 (V400NEOCPBK-25)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (LY4N-DC12)
- LEVITON 30A Locking Connector 4P 4W 120/208Vac Bk/Wt (3433-C)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FS30-0AA0)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AA40-0AA0)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- SIEMENS Push Button Operator, Yellow, Metal Bezel (3SU1050-0AB30-0AA0)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AA10-0AA0)
- EATON Illuminated Push Button, 22mm, Green (M22M-DL-G-K20-G)
- Siemens Push Button Accessories