Shop All Push Button Accessories
Siemens
Push Button, 22mm, Blue, Metal Bezel
Mfr # 3SU1150-0BB50-1FA0
Zoro # G3040602
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
- Color Blue
- Material metal
- Bezel Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1150-0BB50-1FA0
- Zoro # G3040602
- UPC # 804766359187
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Depth | 3.46 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.57 in |
Overall Width | 1.18 in |
Description
Extended Push Button Operator, 22 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Metal, Color Blue, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG9J43X)
- ANCOR Red 6 AWG Tinned Copper Wire - 250' (112525)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (A6R66)
- SIEMENS Protective Cover, Clear, Silicone, 22mm (3SU1900-0DF70-0AA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT20-0AA0)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1103-0AB30-1FA0)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1FG0)
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0AB40-0AA0)
- SIEMENS Key-Operated Switch, 22mm, Metal Bezel (3SU1050-5BP61-0AA0)
- Siemens Push Buttons & Indicators