Shop All Push Button Accessories
Siemens
Push Button, 22mm, Black, Metal Bezel
Mfr # 3SU1150-0AB10-1FA0
Zoro # G3040532
original price:
$48.77
4% off
new price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Features Possible to Select 1 to 4 Positions with ID Keys, Four ID Keys with Different Codes
- Color Black
- Material metal
- Head Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1150-0AB10-1FA0
- Zoro # G3040532
- UPC # 804766335181
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Width | 1.18 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.57 in |
Overall Depth | 3.26 in |
Description
Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Metal, Color Black, Contact Rating 10A @ 600V AC, 1A @ 600V DC, NEMA Contact Rating Designation A600/R300, Number of Operators 1, NEMA Rating 1, 12, 2, 3, 3R, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Standards REACH, WEEE (2012/19/EU), Terminal Connection Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS7J1A1PBL01M8)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Blue, PVC Insulation (411030506)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Natural (16BCW100)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 120VAC, 10A, DPDT, 0.05 sec. (9050JCK60V20)
- SIEMENS Pilot Light Lens, 30mm, White, Plastic (52RA4SB)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-1HA20-1CG0)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1900-0FT40-0AA0)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HA20-0AA0)
- SIEMENS Legend Plate, Stop, Brushed Aluminum (52NL04)
- GE Legend Plate, Rectangular, Open Off Close (CR104PXN1BP077)
- Siemens Switches