Shop All Push Button Control Stations
Siemens
Push Buttn Cntrl Station, Stop, Mshrm Head
Mfr # 52C104S
Zoro # G1307424
original price:
$298.99
19% off
new price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend Stop
- Type of Operator Push Button with Mushroom Head
- Number of Pilot Lights 0
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52C104S
- Zoro # G1307424
- UPC # 783087626652
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Width | 3.47 in |
Depth | 4.5 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.75 in |
Hub Size - Maximum | 1 3/16 in |
Overall Width | 3.47 in |
Overall Height | 4.5 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 30 mm, Legend Stop, Type of Operator Push Button with Mushroom Head, Action Momentary, Operator Color Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 5A @ 600V AC, NEMA Contact Rating Designation B600, IP Rating IP66, Mounting Wall, Width 3.47 in, Depth 4.5 in, Enclosure Material Stainless Steel, Enclosure Color Gray, Standards CSA LR6535, UL E22655
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, 30mm, Chrome, GR (9001KP38LGG9)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 100-Pack (244256)
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD71)
- SIEMENS Legend Plate, Round, Plastic, 2.95" H (3SU1900-0BC31-0DA0)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- SIEMENS Push Button Control Station, Up/Down/Stop (52C332S)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- SIEMENS Push Buttn Cntrl Station, Start/Stop, 30mm (52C201S)
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm (52C301S)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2D-000A)
- Siemens Switches