Siemens

Push Buttn Cntrl Station, Start/Stop, 38mm (Discontinued)


This Product is Discontinued
Shop for all Push Button Control Stations

Key Features

  • Contact Form 1NO/1NC
  • Legend Start/Stop
  • Type of Operator Flush Button/Flush Button
  • Number of Pilot Lights 0
  • Number of Operators 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 38 mm
Width 2.69 in
Height 2.44 in
Depth 4.12 in
Overall Depth 4.12 in
Panel Cutout Diameter 38 mm
Overall Height 2.44 in
Overall Width 2.69 in

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 38 mm, Legend Start/Stop, Type of Operator Flush Button/Flush Button, Action Momentary/Momentary, Operator Color Green, Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 5A @ 600V AC, NEMA Contact Rating Designation B600, IP Rating IP20, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.44 in, Width 2.69 in, Depth 4.12 in, Enclosure Material Steel, Enclosure Color Gray, Standards CSA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.