Shop All Push Button Control Stations
Siemens
Push Buttn Cntrl Station, Start/Stop, 30mm
Mfr # 52C201S
Zoro # G0569615
original price:
$476.52
16% off
new price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- Legend Start/Stop
- Type of Operator Flush Button/Raised Button
- Number of Pilot Lights 0
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 52C201S
- Zoro # G0569615
- UPC # 783087626690
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Size | 30 mm |
Height | 4.12 in |
Depth | 6.75 in |
Width | 3.47 in |
Hub Size - Maximum | 1 3/16 in |
Overall Height | 6.75 in |
Overall Width | 3.47 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.75 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Start/Stop, Type of Operator Flush Button/Raised Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 2NO/2NC, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 5A @ 600V AC, NEMA Contact Rating Designation B600, IP Rating IP66, Mounting Wall, Height 4.12 in, Width 3.47 in, Depth 6.75 in, Enclosure Material Stainless Steel, Enclosure Color Gray, Standards CSA LR6535, UL E22655
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- SQUARE D Neutral Assembly Insulated Groundable (SN225KA)
- RACO Reducing Bushing, 3" To 2-1/2", Steel (1169)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Clear (HS374-CL)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- SIEMENS Push Button Control Station, 1NO/1NC, 30mm (52C301S)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- SIEMENS Selctr Swtch Cntrl Station, Hand/Off/Auto (52C156S)
- SIEMENS Push Button Control Station, Up/Down, 30mm (52C223S)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- SQUARE D Pendant Push Button Station, 2NO, Red (9001BW92R)
- Siemens Switches