Shop All Push Button Accessories
Siemens
Protective Cap, Inside 1-27/64" dia.
Mfr # 3SU1900-0DD70-0AA0
Zoro # G3039412
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3SU1 (Selector Switch)
- Color Clear
- Material Silicone
- Height 1 3/16 in
- Resists Alkalis, and Oils, Chemicals, Dilute Acids, Grease, Oxidation, Solvents, UV Light, Weather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3SU1900-0DD70-0AA0
- Zoro # G3039412
- Country of Origin China
- Category Push Button Accessories
Dimensions
Height | 1 3/16 in |
Inside Dia. | 1 27/64 in |
Inside Diameter | 1 7/16 in |
Overall Height | 1 3/16 in |
Details
For Use With | 3SU1 (Selector Switch) |
Color | Clear |
Material | Silicone |
Item | Protection Cap |
Resists | Alkalis, and Oils, Chemicals, Dilute Acids, Grease, Oxidation, Solvents, UV Light, Weather |
Compatible Product Type | Selector Switches |
Compatible with Series | 3SU1 |
Product Type | Protection Cap |
Description
Protection Cap, Inside Dia. 1 27/64 in, Color Clear, Material Silicone, Height 1 3/16 in, For Use With 3SU1 (Selector Switch)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- SQUARE D Manual Motor Starter, 16A, 600V (2510FO2)
- APPLETON ELECTRIC Conduit Outlet Body, N, 1 In. (GRN100-A)
- HUBBELL WIRING DEVICE-KELLEMS WOODFLOOR BOX FLNG/DOOR, TILE TRIM BRS (RF509BR)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1153-0AB60-1FA0)
- SIEMENS Legend Plate, Stop, Brushed Aluminum (52NL04)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- SIEMENS Push Button, 22mm, Black, Metal Bezel (3SU1150-0AB10-1FA0)
- SIEMENS Push Button, 22mm, Yellow, Plastic Bezel (3SU1100-0AB30-1FA0)
- SCHNEIDER ELECTRIC Head for key selector switch, Harmony XB5, flush mounted 455 3 pos stay put (ZB5FG0)
- Siemens Switches