Shop All Selector Switches
Siemens
Protective Boot, 22mm Sz, No Switch, Black
Mfr # 3SU1900-0EB10-0AA0
Zoro # G3039211
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 22 mm
- Color Transparent
- For Use With Siemens 3SU1 Series Key Operated Selector Switch
- Switch Style No Switch
- Product Type Dust Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3SU1900-0EB10-0AA0
- Zoro # G3039211
- UPC # 804766079566
- Country of Origin China
- Category Selector Switches
Dimensions
Size | 22 mm |
Overall Length | 9/16 in |
Overall Height | 1 1/8 in |
Overall Width | 4 1/4 in |
Details
Item | Dust Cap |
Color | Transparent |
For Use With | Siemens 3SU1 Series Key Operated Selector Switch |
Switch Style | No Switch |
Product Type | Dust Cap |
Compatible Product Type | Key Operated Selector Switches |
Material | Plastic |
Compatible with Series | 3SU |
Description
Protective Boot, Size 22mm, For Use With Siemens 3SU1 Series Key Operated Selector Switch, Switch Style No Switch, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (PS0509NBK)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31G5)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120/240V AC, 240/480V AC (MT0100M)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-6510)
- SIEMENS Selector Switch Operator, Yellow Operator (3SU1002-2BL30-0AA0)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BAB)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1100-4BF11-1FA0)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1000-5BF01-0AA0)
- SIEMENS Selector Switch 3pos Maintain (49SDSBJ)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (52SB2CAB)
- EATON Cutler-Hammer Non-Illuminated Selector Switch, No Key (10250T22KB)
- Siemens Switches