Shop All Data & Ethernet Cables
Siemens
PROFIBUS torsion cable, to use in highly
Mfr # 6XV18300PH10
Zoro # G8360923
Sold in multiples of 20 for $231.00
$231.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Violet
- Bend Radius 30 mm
- Insulation Material PE
- Application Communications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6XV18300PH10
- Zoro # G8360923
- UPC # 662643228335
- Country of Origin Germany
- Category Data & Ethernet Cables
Dimensions
Bend Radius | 30 mm |
Diameter of conductor | 0.8 millimetre |
Outer diameter of the cable | 8 millimetre |
Outside Diameter | 0.3 in |
Description
Torsion Cable, Conductor Gauge 20 AWG, Insulation Material PE, Jacket Color Violet, Jacket Material PU, Shielded Shielded, Shielding Material Aluminum-Clad Foil, Solid/Stranded Stranded, Outside Diameter 0.3 in, Application Communications, Maximum Voltage Rating 80 V, Product Type Continuous Flexing Appliance Wiring Communication Cable, Standards RoHS Compliant, Bend Radius 30 mm, Maximum Capacitance 29.0 pf/m, Maximum Impedance 270 ohm, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS49B)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3672)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC (HBLDS3VFD)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Red, 100/Case (CTID80)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- SIEMENS Industrial Ethernet FC TP Standard cable (6XV18402AH10)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- Siemens Data & Ethernet Cables