Shop All Data & Ethernet Cables
Siemens
PROFIBUS FC Trailing Cable, PROFIBUS tra
Mfr # 6XV18303EH10
Zoro # G8359523
product price: $11.55
/ea
Sold in multiples of 20 for $231.00
$231.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Solid / Stranded Stranded
- Jacket Color Teal
- Jacket Material PU
- Bend Radius 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6XV18303EH10
- Zoro # G8359523
- UPC # 662643228755
- Country of Origin Germany
- Category Data & Ethernet Cables
Dimensions
Bend Radius | 60 mm |
Outer diameter of the cable | 8 millimetre |
Diameter of conductor | 0.67 millimetre |
Outside Diameter | 0.3 in |
Description
Trailing Cable, Conductor Gauge 20 AWG, Insulation Material PE, Jacket Color Teal, Jacket Material PU, Shielded Shielded, Shielding Material Aluminum-Clad Foil, Solid/Stranded Stranded, Outside Diameter 0.3 in, Application Communications, Maximum Voltage Rating 80 V, Product Type Communication Cable, Standards RoHS Compliant, Bend Radius 60 mm, Maximum Capacitance 28.0 pf/m, Maximum Impedance 270 ohm, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 6, 12, AGM Chemistry (EB6120F1)
- MOUNT-IT TV Wall Mount With Full 360 Degree Rotat (MI-1246F)
- ILC Replacement for Batteries AND Light Bulbs Slaa6-7.2f Battery (SLAA6-7.2F BATTERY BATTERIES AND LIGHT BULBS)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for CYTX7L-BS, M327BS (YTX7L-BS89281)
- SIEMENS PROFIBUS torsion cable, to use in highly (6XV18300PH10)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- SIEMENS Industrial Ethernet FC TP Standard cable (6XV18402AH10)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- BESTLINK NETWARE Large Cable Hanger (102261)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Yellow (7133802)
- BESTLINK NETWARE XLR 3P Microphone Connector- Male (202402)
- Siemens Data & Ethernet Cables