Shop All Data & Ethernet Cables
Siemens
PROFIBUS FC Standard Cable GP, bus cable
Mfr # 6XV18300EH10
Zoro # G8360993
product price: $3.65
/ea
Sold in multiples of 20 for $73.00
$73.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Shielded
- Jacket Color Violet
- Bend Radius 37 1/2 mm
- Jacket Material PVC
- Shielding Material Aluminum-Clad Foil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6XV18300EH10
- Zoro # G8360993
- UPC # 662643224474
- Country of Origin Slovakia
- Category Data & Ethernet Cables
Dimensions
Bend Radius | 37 1/2 mm |
Outer diameter of the cable | 8 millimetre |
Diameter of conductor | 0.65 millimetre |
Outside Diameter | 0.3 in |
Description
Standard Cable GP, Conductor Gauge 22 AWG, Insulation Material PE, Jacket Color Violet, Jacket Material PVC, Shielded Shielded, Shielding Material Aluminum-Clad Foil, Solid/Stranded Stranded, Outside Diameter 0.3 in, Application Communications, Maximum Voltage Rating 100 V, Product Type Communication Cable, Standards RoHS Compliant, Bend Radius 37 1/2 mm, Maximum Capacitance 28.5 pf/m, Maximum Impedance 270 ohm, Maximum Operating Temperature 167 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- ANCOR Marine Grade Electrical Wire Seal-Round Cable, 18 to 10 AWG, 3/8" NPT (764998)
- DROSSBACH Corrugated Tubing, PE, 3/4 in., 550 ft (034PEBSX0000XZS)
- AMPHENOL RJF PLUG METAL GLAND OLIVE DRA (RJF6MG)
- SIEMENS Industrial Ethernet FC TP Standard cable (6XV18402AH10)
- SIEMENS Industrial Ethernet FC TP flexible cable (6XV18702B)
- SIEMENS Software, Use w/Mfr. No. 6ED10521MD000BA8 (6ED10580BA080YA1)
- SIEMENS PROFIBUS torsion cable, to use in highly (6XV18300PH10)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- Siemens Data & Ethernet Cables