Shop All Pressure Sensors
Siemens
Pressure Sensor, Conduit Box, 0.25", 24VAC
Mfr # 590-510
Zoro # G6052879
product price: $176.63
/ea
Free Shipping & Returns
$176.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Required 0 to 10V DC
- Housing Material Polyester
- Standards CE Listed
- Housing Type Open Mounted
- Power Source 0 to 10V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 590-510
- Zoro # G6052879
- Country of Origin United States
- Category Pressure Sensors
Dimensions
Overall Depth | 1 15/16 in |
Overall Width | 2 3/16 in |
Overall Height | 4 5/16 in |
Manufacturers Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Description
Differential Pressure Sensor, For Media Air, For Use With Building Automation Systems Compatible with Building Automation Systems, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus, Accuracy +/-1.00 Percent, Power Required 0 to 10V DC, Power Source 0 to 10V DC, Output 0 to 10V DC, Loop Resistance 100 ohms, Electrical Connection Type Screw Terminals, Maximum Differential Pressure Measurement 0.25 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED MOULDED PRODUCTS Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB=1)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK50 (4FRL5)
- PANDUIT Cable Tie, Lh, 14.5in, Wr Bl, PK250 (PLT4H-TL0)
- IFM Electronic Pressure Sensor, 9400 psi (PN2292)
- YORK SOURCE1 Sensor Pressure (S1-02435922000)
- ROSEMOUNT PRESSURE SENSOR (1151-0041-0182)
- IFM Pressure Sensor, Range -14.5 to 14.5 psi (PN7299)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- IFM Electronic Pressure Sensor, 5075 psi (PN2293)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- Siemens Pressure Sensors