Shop All Motor Starter Accessories
Siemens
Power Terminals, For Mfr. No. 3RM1
Mfr # 3ZY11221BA00
Zoro # G6145237
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Series 3RM1 Starters
- Accessory Type Removable Screw Terminal
- Type of accessory Connection clamp
- Overall Width 3.25 in
- Overall Depth 6.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3ZY11221BA00
- Zoro # G6145237
- UPC # 887621119195
- Country of Origin Germany
- Category Motor Starter Accessories
Dimensions
Overall Width | 3.25 in |
Overall Depth | 6.95 in |
Overall Height | 1.2 in |
Details
Item | Removable Terminal |
For Use With | Series 3RM1 Starters |
Accessory Type | Removable Screw Terminal |
Type of accessory | Connection clamp |
Number of Poles | 2 |
Standards | REACH, RoHS, WEEE |
Compatible with Series | SIRIUS 3RM1 Motor Starters |
Description
Removable Terminal, Accessory Type Removable Screw Terminal, Number of Poles 2, Overall Height 1.2 in, Overall Width 3.25 in, Compatible with Series SIRIUS 3RM1 Motor Starters, Overall Depth 6.95 in, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (E9802CN-CAR)
- SUPERIOR ELECTRIC 50 Amp NEMA SS 2-50P RV Inlet - White (RVA1520)
- FESTO Proximity Sensor SME-8M-DS-24V-K-2, 5-OE (SME-8M-DS-24V-K-2,5-OE)
- SQUARE D Molded Case Circuit Breaker, BGL Series 80A, 3 Pole, 347/600V AC, B Curve (BGL36080)
- SIEMENS Lateral Contact Block For 3RV2, 2NO (3RV29011B)
- SIEMENS Rotary Disconnect, 330mm, Yellow (3RV29260L)
- SIEMENS Transverse Contact Block For 3RV2, 2NO (3RV29011F)
- SIEMENS Spacing Terminal, S00/S0 Screw (3RV29281H)
- SIEMENS Power Terminals, For Mfr. No. 3RM1 (3ZY11222BA00)
- SIEMENS Transverse Contact Block For 3RV2, 1CO (3RV29011D)
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- Siemens Starters