Shop All Power Supplies
Siemens
Power Supply Module, 120/230V AC, 5V DC, 10A
Mfr # 6ES7407-0KA01-0AA0
Zoro # G209173564
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/230V AC
- Output Voltage 5V DC
- Output Amps 10A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 6ES7407-0KA01-0AA0
- Zoro # G209173564
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply Module |
Input Voltage | 120/230V AC |
Output Voltage | 5V DC |
Output Amps | 10A |
Description
Simatic S7 Power Supply Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, Cat Whisker, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T851)
- MOTORMITE 4811 In Assorted Colors Wire Ties, 83754 (83754)
- MONOPRICE Ethernet Cable, Cat 6, Black, 20 ft. (5008)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- SIEMENS Electronic Diagnostic Module, 22/30V DC, 24V DC, 960W, 40A, DIN Rail (6EP1961-2BA21)
- SIEMENS DC Power Supply, 110/300V DC; 120/230V AC, 12V DC, 78W, 6.5A, DIN Rail (6EP13225BA10)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 86.4W, 3.6A, Panel (SLS24036T)
- Siemens Power Systems