Shop All Power Relays
Siemens
Power Supply 6EP19312EC21
Mfr # 6EP1931-2EC21
Zoro # G508131609
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 22 to 29V DC
- Body Width - Relay 50 mm
- Body Height - Relay 125 mm
- Body Depth - Relay 125 mm
- Contact Rating 15 ampere
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6EP1931-2EC21
- Zoro # G508131609
- UPC # 662643298239
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Width - Relay | 50 mm |
Body Height - Relay | 125 mm |
Body Depth - Relay | 125 mm |
Details
Item - Relay | DC UPS 24 V/15 A |
Coil Volts | 22 to 29V DC |
Contact Rating | 15 ampere |
Description
6Ep19312Ec21 Power Supply Sitop DcUsv Module Uninterrupted Without Interface Input 16Amp 24Vdc Output 15Amp Din Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP316)
- LEGRAND Device Box, White, PVC, Boxes (40N2F55)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6201-22-00)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (92S11A22D-240A)
- Siemens Electrical Relays