Shop All Power Relays
Siemens
Power Supply 6EP14372BA20
Mfr # 6EP1437-2BA20
Zoro # G008131611
original price:
$2,019.39
54% off
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 400 to 500V AC
- Power Consumption - Relay 89VA
- Electrical Connection - Power Relay Screw Connection
- Body Depth - Relay 150 mm
- Features Short-Circuit-Proof; Suitable For Series Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6EP1437-2BA20
- Zoro # G008131611
- UPC # 40892656633
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Depth - Relay | 150 mm |
Body Width - Relay | 145 mm |
Body Height - Relay | 145 mm |
Details
Item - Relay | Power Supply SITOP Smart |
Coil Volts | 400 to 500V AC |
Power Consumption - Relay | 89VA |
Electrical Connection - Power Relay | Screw Connection |
Features | Short-Circuit-Proof; Suitable For Series Installation |
Contact Rating | 40 ampere |
Description
6Ep14372Ba20 Power Supply Sitop Psu300S 3 Phase Input 400500 Vac Input 5060 Hz 24 Vdc 40 Ampv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Adapt 7Rv Blade To 6 & 4 (47575)
- LEVITON Leviton Residential Thermoplastic Straight Blade Plug 1-15P 20-16 AWG 2 Pole 2 Wire (C20-00101-00P)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXLK-218)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0RC03)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- Siemens Electrical Relays