Shop All Power Relays
Siemens
Power Supply 6EP13321SH71
Mfr # 6EP1332-1SH71
Zoro # G308131618
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120/230V AC
- Power Consumption - Relay 12VA
- Electrical Connection - Power Relay Screw Connection
- Body Width - Relay 70 mm
- Features Short-Circuit-Proof; Suitable For Series Installation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6EP1332-1SH71
- Zoro # G308131618
- UPC # 40892549553
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Width - Relay | 70 mm |
Body Height - Relay | 100 mm |
Body Depth - Relay | 75 mm |
Details
Item - Relay | S7-1200 Power Module |
Coil Volts | 120/230V AC |
Power Consumption - Relay | 12VA |
Electrical Connection - Power Relay | Screw Connection |
Features | Short-Circuit-Proof; Suitable For Series Installation |
Contact Rating | 2.5 ampere |
Description
6Ep13321Sh71 Power Supply S71200 Pm1207
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 1 Conductor Automotive Primary Wire 100 ft. WT (5ZLN5)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 208V AC (TR20VA002)
- AC WORKS NEMA 5-20 20A 125V All Angles Household Female Connector with UL, C-UL Approval (ASE520R)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (LRD12)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DF13)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- Siemens Electrical Relays