Shop All Power Supplies
Siemens
Power Supply, 400 to 500V AC, 24V DC, 20A, DIN Rail
Mfr # 6EP1436-3BA00
Zoro # G809922920
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 400 to 500V AC
- Output Voltage 24V DC
- Output Amps 20A
- Mounting DIN Rail
- Phase - Electrical Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 6EP1436-3BA00
- Zoro # G809922920
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 125 mm |
Width | 160 mm |
Depth | 125 mm |
Details
Item | Power Supply |
Input Voltage | 400 to 500V AC |
Output Voltage | 24V DC |
Output Amps | 20A |
Mounting | DIN Rail |
Phase - Electrical | Three |
Hz | 50/60 Hz |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S08RD-TA)
- CANTEX Coupling, 2 In., PVC, 2-35/64 In. L (6141628)
- CANTEX METER OFFSET PVC 2"" DIA (5133185U)
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- SIEMENS DC Power Supply, 85/275V AC; 88/350V DC, 24V DC, 480W, 20A, DIN Rail (6EP1336-3BA10)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (6EP1331-5BA10)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24W, 2A, DIN Rail (6EP13215BA00)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 192W, 8A, Wall (6EP13347CA00)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 15W, 1.2A, DIN Rail (S8VK-G01512)
- Siemens Power Systems