Shop All Power Supplies
Siemens
Power Supply, 24V DC, 85W
Mfr # A5E00166828
Zoro # G109922910
product price: $1,345.99
/ea
Free Shipping & Returns
$1,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 24V DC
- Power Rating 85W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # A5E00166828
- Zoro # G109922910
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Output Voltage | 24V DC |
Power Rating | 85W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Closed End Connector, 22-18 ga., PK100 (169105-100)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120CP)
- LEVITON Ivory 3A 125V Feed-Through Switch (011-05410-00I)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 100 A, NEMA 3R (HF223NR)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 192W, 8A, Wall (6EP13347CA00)
- SIEMENS DC Power Supply, 120/230V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP13321LB00)
- SIEMENS DC Power Supply, 176/264V AC; 85/132V AC, 24V DC, 960W, 40A, DIN Rail (6EP1337-3BA00)
- SIEMENS DC Power Supply, 100/240V AC, 24V DC, 50W, 2.1A, Wall (6EP13311LD00)
- SIEMENS Power Supply, 115/230V AC, 30V DC, 2.4A (3RX9307-0AA00)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (6EP1331-5BA10)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- Siemens Power Systems