Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 4 Poles, 24V DC, 18 A
Mfr # 3RT23162BB40
Zoro # G1892828
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 18 A
- Full Load Amps-Resistive 18 A
- Number of Poles 4
- Coil Volts 24 V DC
- Aux. Contact Configuration 2NO/2NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RT23162BB40
- Zoro # G1892828
- UPC # 662643917338
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Width | 45 mm |
Height | 70 mm |
Depth | 73 mm |
Overall Width | 3.15 in |
Overall Depth | 1.7 in |
Frame Size | S00 |
Overall Height | 2.85 in |
Description
IEC Power Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 4, Full Load Current - Inductive 9 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 2.85 in, Overall Width 3.15 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT23, Number of Auxillary Contacts 4, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Extreme Rubber Drop Over Cable Ramp (DO-ED-LG3-BK)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Turquoise, PK100 (701-026-100)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 16 in W, 8.30 in D, NEMA 12, 3R, 4, Hinged (WM201608NC)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 208 V AC, 9 A, Reversing: No (XTMF9A00E)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 25 A (3RT20262AG20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 52 A, Reversing: No (3RT20361AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No (3RT20161AK62)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20181AK62)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: No (3RT20151AK61)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 25 A, Reversing: No (3RT25261AK60)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A (LP1K09008BD3)
- Siemens Contactors & Contacts