Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 4 Poles, 230V AC, 25 A
Mfr # 3RT25262AP00
Zoro # G1893458
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 40 A
- Number of Poles 4
- Coil Volts 230 V AC
- HP @ 1 Phase - 120V 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RT25262AP00
- Zoro # G1893458
- UPC # 662643918335
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 102 mm |
Width | 61 mm |
Depth | 97 mm |
Mounting Hole Diameter | 0.19 in |
Mounting Hole Distance - Width | 1.38 in |
Overall Depth | 4.41 in |
Frame Size | S0 |
Mounting Hole Distance - Height | 2.95 in |
Overall Height | 5.16 in |
Overall Width | 3 in |
Description
IEC Power Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 230V AC, Number of Poles 4, Full Load Current - Inductive 25 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 5.16 in, Overall Width 3 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT25, Number of Auxillary Contacts 4, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 4.00x4.00x36 (F44G36)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Gray (TLP606)
- CAROL 10 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03710.35.10)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Blu (T50F-C6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 115 A, Reversing: No (3RT10546AB36)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No (3RT20261AK643MA0)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 25 A (3RT20262AG20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: No (3RT20271AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB443MA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB443MA0)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 18 A (LC1D188G7)
- Siemens Contactors & Contacts