Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 4 Poles, 12V DC, 22 A
Mfr # 3RT23171BA40
Zoro # G1893519
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 22 A
- Full Load Amps-Resistive 22 A
- Number of Poles 4
- Coil Volts 12 V DC
- Aux. Contact Configuration 2NO/2NC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT23171BA40
- Zoro # G1893519
- UPC # 804766190124
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 58 mm |
Width | 45 mm |
Depth | 73 mm |
Mounting Hole Distance - Height | 1.97 in |
Frame Size | S00 |
Overall Depth | 2.42 in |
Mounting Hole Distance - Width | 1.38 in |
Mounting Hole Diameter | 0.2 in |
Overall Width | 1.96 in |
Overall Height | 3.05 in |
Description
IEC Power Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 12V DC, Number of Poles 4, Full Load Current - Inductive 12 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.05 in, Overall Width 1.96 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT23, Number of Auxillary Contacts 4, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- SCHNEIDER ELECTRIC Contact block with body fixing collar for 4 direction joystick controller, Harmony XB4 (ZD4PA203)
- GE Miniature Circuit Breaker, THQB Series 20A, 3 Pole, 240V AC (THQB32020)
- REMKE Cord Grip, Alum, 1-1/4", 1.250-1.375 (RSR-9422)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A, Reversing: No (3RT23171BB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No (3RT20261AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20241AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB41)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No (3RT20151AB01)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20251AK60)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 40 A (LC1D40AM7)
- Siemens IEC Magnetic Contactors