Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 24V DC, 65 A
Mfr # 3RT20373KB40
Zoro # G1893290
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 65 A
- Full Load Amps-Resistive 80 A
- Number of Poles 3
- Coil Volts 24 V DC
- HP @ 1 Phase - 120V 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20373KB40
- Zoro # G1893290
- UPC # 804766167270
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Depth | 130 mm |
Width | 55 mm |
Height | 114 mm |
Mounting Hole Distance - Height | 3.84 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Width | 1.77 in |
Frame Size | S2 |
Overall Width | 2.56 in |
Overall Height | 5.67 in |
Overall Depth | 4.84 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 65 A, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 5.67 in, Overall Width 2.56 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 100' Length - Clear (HS354-S100-CLEAR)
- KILLARK Conduit Body Cover, 2 in., Design: Screw In (OL-60)
- PARTNERS BRAND Cable Ties, 50#, 6", Natural, PK1000 (CT650)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 52 A, Reversing: No (3RT20361KB40)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 16 A, Reversing: No (3RT25181AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (3RT20151AN62)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 12 A (3RT20171FB41)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20171BB42)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB41)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 12 A, Reversing: No (XTCE012B10C)
- Siemens Contactors & Contacts