Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 24V DC, 25 A
Mfr # 3RT20261KB40
Zoro # G1892758
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 40 A
- Number of Poles 3
- Coil Volts 24 V DC
- HP @ 1 Phase - 120V 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20261KB40
- Zoro # G1892758
- UPC # 662643913897
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 85 mm |
Width | 45 mm |
Depth | 107 mm |
Overall Depth | 8.3 in |
Mounting Hole Distance - Height | 2.36 in |
Frame Size | S0 |
Mounting Hole Diameter | 0.19 in |
Overall Height | 3.6 in |
Overall Width | 3.25 in |
Mounting Hole Distance - Width | 1.38 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 25 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 3.6 in, Overall Width 3.25 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Replacement for Fluke Ciq-kit (CIQ-KIT FLUKE)
- GE Thermal Unit, 2.75 to 2.96A (CR123C326A)
- WIREMOLD Electrical Box, Alarm Box, 4 Gang, Steel, Rectangular (V5748-4)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN4-38RX)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 38 A, Reversing: No (3RT20281AN20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: No (3RT20281AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 185 A, Reversing: No (3RT10566AF36)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 15.5 A, Reversing: No (3RT23251AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: Yes (3RA23288XB301AK6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (LC1D128G7)
- Siemens IEC Magnetic Contactors