Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 24V DC, 17 A
Mfr # 3RT20252BB40
Zoro # G1893360
product price: $172.78
/ea
Free Shipping & Returns
$172.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 17 A
- Full Load Amps-Resistive 40 A
- Number of Poles 3
- Coil Volts 24 V DC
- HP @ 1 Phase - 120V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20252BB40
- Zoro # G1893360
- UPC # 662643914665
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Width | 45 mm |
Height | 102 mm |
Depth | 107 mm |
Overall Width | 2.13 in |
Mounting Hole Diameter | 0.19 in |
Mounting Hole Distance - Height | 2.36 in |
Mounting Hole Distance - Width | 1.38 in |
Frame Size | S0 |
Overall Depth | 4.26 in |
Overall Height | 4.57 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 17 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 4.57 in, Overall Width 2.13 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, B600/Q600, 1NO (XB4BG61)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- VELCRO BRAND 1/2" W x 8" L Hook-and-Loop Black One-Wrap Thin Strap, 100 pk. (95172)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 16 A, Reversing: No (3RT20251AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20181AK61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP62)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB01)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 38 A (3RT20281AF00)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB443MA0)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: Yes (LC2D25BD)
- Siemens Contactors & Contacts