Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 24V DC, 16 A
Mfr # 3RT20182BB42
Zoro # G1893467
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 16 A
- Full Load Amps-Resistive 22 A
- Number of Poles 3
- Coil Volts 24 V DC
- HP @ 1 Phase - 120V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20182BB42
- Zoro # G1893467
- UPC # 662643913521
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 70 mm |
Depth | 73 mm |
Width | 45 mm |
Overall Height | 2.85 in |
Overall Width | 2 in |
Overall Depth | 3.4 in |
Mounting Hole Distance - Width | 1.38 in |
Frame Size | S00 |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Height | 1.97 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 16 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 2.85 in, Overall Width 2 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Fusion Solder Butt Splice, 22-18, PK100 (165181-100)
- HONEYWELL Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSK1A-8C)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (HT8JSH1D)
- GARDNER BENDER Gardner Bender 46-310UVBM Cable Tie, UVB, 11" (75 Lb) - 1,000 pk. (46-310UVBM)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 15.5 A, Reversing: No (3RT23251AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 52 A, Reversing: No (3RT20361AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (3RA23178XB301BB4)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 25 A, Reversing: No (3RT25261AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No (3RT20261AK643MA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: Yes (3RA23158XB301AK6)
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- Siemens Motor Controls