Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 24V DC, 12 A
Mfr # 3RT20172KB41
Zoro # G1893336
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 22 A
- Number of Poles 3
- Coil Volts 24 V DC
- HP @ 1 Phase - 120V 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20172KB41
- Zoro # G1893336
- UPC # 662643912227
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 70 mm |
Width | 45 mm |
Depth | 73 mm |
Overall Depth | 3.25 in |
Mounting Hole Distance - Width | 1.38 in |
Frame Size | S00 |
Mounting Hole Distance - Height | 1.97 in |
Mounting Hole Diameter | 0.2 in |
Overall Width | 2 in |
Overall Height | 2.85 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 2.85 in, Overall Width 2 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Incandescent Bulb, 120 Volts, T2 (2550105005)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ESTUZH-120)
- SIEMENS Control Transformer, 200 VA, 55 °C, 120/240V AC, 240/480V AC (MT0200M)
- ZORO SELECT PDU, 120V, 6 Outlet, 6 ft., Black (R5BZ)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (3RT20381AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 16 A, Reversing: No (3RT20251AC20)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 7 A (3RT20152AF01)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 115 A, Reversing: No (3RT10546AB36)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 38 A, Reversing: No (3RT20281AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 32 A, Reversing: No (3RT20271AP60)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 40 A, Reversing: No (LC1D40ALE7)
- Siemens IEC Magnetic Contactors