Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 24V DC, 12 A
Mfr # 3RT20171FB41
Zoro # G1893449
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 22 A
- Number of Poles 3
- Coil Volts 24 V DC
- HP @ 1 Phase - 120V 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20171FB41
- Zoro # G1893449
- UPC # 662643911251
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 58 mm |
Width | 45 mm |
Depth | 73 mm |
Overall Width | 1.97 in |
Mounting Hole Distance - Height | 1.97 in |
Overall Height | 3.08 in |
Overall Depth | 2.45 in |
Frame Size | S00 |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Width | 1.38 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 90 cu in, Gang Box, 3 Gang, Steel, Rectangular (942)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C847)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Leader Point, 100PK (1032G)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 10A, 300V AC, Non-Indicating (JJN-10)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: Yes (3RA23158XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB02)
- SIEMENS Power Contactor, 3 Poles, 100 to 110V AC, 7 A (3RT20151AG61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: No (3RT20251AK643MA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (3RT20381AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 150 A, Reversing: No (3RT10556AF363PA0)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 65 A, Reversing: No (LC1D65AKUE)
- Siemens Contactors & Contacts