Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 230V AC, 7 A
Mfr # 3RT20151AP01
Zoro # G1892785
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 7 A
- Full Load Amps-Resistive 18 A
- Number of Poles 3
- Coil Volts 230 V AC
- HP @ 1 Phase - 120V 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20151AP01
- Zoro # G1892785
- UPC # 662643908855
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Depth | 73 mm |
Height | 58 mm |
Width | 45 mm |
Overall Width | 2.95 in |
Overall Depth | 2 in |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Width | 1.38 in |
Frame Size | S00 |
Mounting Hole Distance - Height | 1.97 in |
Overall Height | 2.45 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 230V AC, Number of Poles 3, Full Load Current - Inductive 7 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 2.45 in, Overall Width 2.95 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (P065P)
- LEVITON Switch Comm Sp 20A White (CS120-2WS)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A363612LP)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MVU18-187DFX)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: Yes (3RA23258XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 115 A, Reversing: No (3RT10546AF36)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (3RT20241BB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB42)
- SIEMENS Power Contactor, 3 Poles, 480V AC, 50 A (3RT20361AV60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: No (3RT20281AK60)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 80 A, Reversing: No (LC1D80T6)
- Siemens Motor Controls