Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 230V AC, 17 A
Mfr # 3RT20251AP00
Zoro # G1893625
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 17 A
- Full Load Amps-Resistive 40 A
- Number of Poles 3
- Coil Volts 230 V AC
- HP @ 1 Phase - 120V 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20251AP00
- Zoro # G1893625
- UPC # 662643914306
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Depth | 97 mm |
Width | 45 mm |
Height | 85 mm |
Overall Width | 2.13 in |
Mounting Hole Distance - Width | 1.38 in |
Mounting Hole Diameter | 0.19 in |
Frame Size | S0 |
Mounting Hole Distance - Height | 2.36 in |
Overall Depth | 3.63 in |
Overall Height | 4.18 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 230V AC, Number of Poles 3, Full Load Current - Inductive 17 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 4.18 in, Overall Width 2.13 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat8 Patch Cable 25G/40G Snagless 25Ft (N272-025-WH)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 25A, 32VAC, 1kA at 32VAC, 5 PK (GGC25)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP62)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB443MA0)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 17 A (3RT20252BB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No (3RT20261AK643MA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 23 to 26 V AC/DC, 115 A, Reversing: No (3RT10546AB36)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 150 A, Reversing: No (3RT10556AF363PA0)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 15.5 A, Reversing: No (3RT23261AK60)
- Siemens Contactors & Contacts