Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 220/240V AC, 7 A
Mfr # 3RT20152AP611AA0
Zoro # G1893327
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 7 A
- Full Load Amps-Resistive 18 A
- Number of Poles 3
- Coil Volts 220/240 V AC
- HP @ 1 Phase - 120V 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RT20152AP611AA0
- Zoro # G1893327
- UPC # 887621051136
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 70 mm |
Depth | 73 mm |
Width | 45 mm |
Overall Width | 1.97 in |
Overall Height | 3.08 in |
Frame Size | S00 |
Mounting Hole Diameter | 0.2 in |
Mounting Hole Distance - Width | 1.38 in |
Overall Depth | 2.92 in |
Mounting Hole Distance - Height | 1.97 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 7 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Pilot Light, 120V (40100002)
- CARLON Toggle Switch Box Cover, Switch Box, 2 Gang, Polycarbonate (E9G2SSNR)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSS124)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDRED25)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (3RT20381KB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: Yes (3RA23158XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20181AP61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 96 A, Reversing: No (3RT20461AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: Yes (3RA23168XB301AK6)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT25171AK60)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B10TD)
- Siemens IEC Magnetic Contactors