Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 220/240V AC, 7 A
Mfr # 3RT20152AP61
Zoro # G1893388
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 7 A
- Full Load Amps-Resistive 18 A
- Number of Poles 3
- Coil Volts 220/240 V AC
- HP @ 1 Phase - 120V 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20152AP61
- Zoro # G1893388
- UPC # 040892634303
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 70 mm |
Depth | 73 mm |
Width | 45 mm |
Overall Height | 3.08 in |
Mounting Hole Distance - Width | 1.38 in |
Mounting Hole Diameter | 0.2 in |
Frame Size | S00 |
Mounting Hole Distance - Height | 1.97 in |
Overall Depth | 2.92 in |
Overall Width | 1.97 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 220/240V AC, Number of Poles 3, Full Load Current - Inductive 7 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (6EAV3)
- 3M Replacement for 3M Fp301-1/2-100 Foot -CL (FP301-1/2-100`-CL 3M)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (9547)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft Black (D-2-LP-10-BK)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 52 A, Reversing: No (3RT20361AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 185 A, Reversing: No (3RT10566AF36)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 52 A, Reversing: No (3RT20361AK643MA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 150 A, Reversing: No (3RT10556AF363PA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A, Reversing: No (3RT20371AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (3RT20261BB40)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (XTMC9A10T)
- Siemens IEC Magnetic Contactors