Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 110V AC, 7 A
Mfr # 3RT20152AF01
Zoro # G1893528
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 7 A
- Full Load Amps-Resistive 18 A
- Number of Poles 3
- Coil Volts 110 V AC
- HP @ 1 Phase - 120V 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20152AF01
- Zoro # G1893528
- UPC # 662643909272
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 70 mm |
Width | 45 mm |
Depth | 73 mm |
Mounting Hole Distance - Height | 1.97 in |
Frame Size | S00 |
Mounting Hole Diameter | 0.2 in |
Overall Depth | 2.92 in |
Overall Height | 3.08 in |
Mounting Hole Distance - Width | 1.38 in |
Overall Width | 1.97 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110V AC, Number of Poles 3, Full Load Current - Inductive 7 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 3.08 in, Overall Width 1.97 in, Terminal Connection Type Spring Loaded Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504)
- GARDNER BENDER Disconnect Terminal, 16-14 AWG, Fe, PK20 (20-143F)
- IDEAL Mechanical Conn, Set Screw, 14-20AWG, PK100 (30-210)
- LENNOX 208/240V 70VA TRANSFORMER (42W93)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 9 A, Reversing: No (3RT20161AP61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (3RT20161AN61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB443MA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 25 A, Reversing: No (3RT20261AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 150 A, Reversing: No (3RT10556AF363PA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 65 A, Reversing: No (3RT20381AK60)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 40 A, Reversing: No (XTCE040D00E)
- Siemens IEC Magnetic Contactors