Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 110V AC, 38 A
Mfr # 3RT20281AF00
Zoro # G1893424
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 38 A
- Full Load Amps-Resistive 50 A
- Number of Poles 3
- Coil Volts 110 V AC
- HP @ 1 Phase - 120V 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20281AF00
- Zoro # G1893424
- UPC # 662643917888
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 85 mm |
Width | 45 mm |
Depth | 97 mm |
Overall Height | 4.18 in |
Overall Depth | 3.63 in |
Frame Size | S0 |
Mounting Hole Distance - Width | 1.38 in |
Overall Width | 2.13 in |
Mounting Hole Diameter | 0.19 in |
Mounting Hole Distance - Height | 2.36 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110V AC, Number of Poles 3, Full Load Current - Inductive 38 A, Full Load Current - Resistive 50 A, Reversing Capability Non-Reversing, Overall Height 4.18 in, Overall Width 2.13 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A6044CH)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL8300I)
- ILSCO Aluminum Mechanical Lugnnector, PK12 (TA-6-S-EC)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB17)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 150 A, Reversing: No (3RT10556AF36)
- SIEMENS Power Contactor, 3 Poles, 230V AC, 25 A (3RT20261AL20)
- SIEMENS Power Contactor, 3 Poles, 100 to 110V AC, 7 A (3RT20151AG61)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20241AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 16 A, Reversing: No (3RT20181BB443MA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 7 A, Reversing: Yes (3RA23158XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 7 A, Reversing: No (3RT20151AP62)
- Siemens IEC Magnetic Contactors