Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 110V AC, 25 A
Mfr # 3RT20261AG20
Zoro # G1893589
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 40 A
- Number of Poles 3
- Coil Volts 110 V AC
- HP @ 1 Phase - 120V 2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20261AG20
- Zoro # G1893589
- UPC # 662643913644
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Depth | 97 mm |
Width | 45 mm |
Height | 85 mm |
Frame Size | S0 |
Mounting Hole Distance - Height | 2.36 in |
Overall Height | 2.15 in |
Overall Depth | 4.5 in |
Mounting Hole Diameter | 0.19 in |
Mounting Hole Distance - Width | 1.38 in |
Overall Width | 4.65 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110V AC, Number of Poles 3, Full Load Current - Inductive 25 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 2.15 in, Overall Width 4.65 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 125A, 600V AC, Non-Indicating (FLSR125)
- PANDUIT Lug Mechanical Connector, No.4-3/0 AWG (CB175-38-QY)
- SQUARE D Molded Case Circuit Breaker, BJL Series 80A, 3 Pole, 347/600V AC, B Curve (BJL36080)
- ABB MP1-10B, PB MOM BLK FLUSH (MP1-10B)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 208 V AC, 32 A, Reversing: No (3RT20271AN20)
- SIEMENS Power Contactor, 3 Poles, 110/120V AC, 41 A (3RT20351AK64)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20171AB01)
- SIEMENS Power Contactor, 3 Poles, 24V DC, 17 A (3RT20252BB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (3RT20261AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 16 A, Reversing: No (3RT20251AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: Yes (3RA23188XB301AK6)
- Siemens IEC Magnetic Contactors