Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 110/120V AC, 50 A
Mfr # 3RT20361AK64
Zoro # G1893415
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 50 A
- Full Load Amps-Resistive 70 A
- Number of Poles 3
- Coil Volts 110/120 V AC
- HP @ 1 Phase - 120V 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20361AK64
- Zoro # G1893415
- UPC # 887621916367
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Depth | 174 mm |
Height | 114 mm |
Width | 55 mm |
Overall Width | 3.03 in |
Overall Depth | 5.18 in |
Mounting Hole Distance - Height | 3.84 in |
Mounting Hole Diameter | 0.2 in |
Overall Height | 7.32 in |
Mounting Hole Distance - Width | 1.77 in |
Frame Size | S2 |
Description
IEC Power Contactor, Auxiliary Contact Form 2NO/2NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 51 A, Full Load Current - Resistive 70 A, Reversing Capability Non-Reversing, Overall Height 7.32 in, Overall Width 3.03 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever, Short Actuator, SPDT (A-20GV22)
- MOTORCRAFT Strap - Wiring, Wa7Sba (WA7SBA)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H24BLP3PT)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (3RA23178XB301BB4)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: Yes (3RA23278XB301AK6)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 32 A, Reversing: No (3RT20271AP60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 65 A, Reversing: No (3RT20371AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (3RT20381KB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20171AB02)
- Siemens Contactors & Contacts