Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 110/120V AC, 41 A
Mfr # 3RT20351AK64
Zoro # G1893354
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 41 A
- Full Load Amps-Resistive 60 A
- Number of Poles 3
- Coil Volts 110/120 V AC
- HP @ 1 Phase - 120V 3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3RT20351AK64
- Zoro # G1893354
- UPC # 887621915537
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Depth | 174 mm |
Height | 114 mm |
Width | 55 mm |
Overall Height | 7.32 in |
Mounting Hole Distance - Width | 1.77 in |
Mounting Hole Diameter | 0.2 in |
Overall Width | 3.03 in |
Mounting Hole Distance - Height | 3.84 in |
Overall Depth | 5.18 in |
Frame Size | S2 |
Description
IEC Power Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 41 A, Full Load Current - Resistive 60 A, Reversing Capability Non-Reversing, Overall Height 7.32 in, Overall Width 3.03 in, Terminal Connection Type Screw Terminals, Frame Size S2, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 6-10mm (18846)
- DWYER INSTRUMENTS Explosion-Proof Pressure Switch (1950G-0-B-120-NA)
- SQUARE D Buck Boost Transformer, 100 VA, NEMA 3R, 55 °C, 12/24V AC, 120/240V AC (100SV43A)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: No (3RT20271AK60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 32 A, Reversing: No (3RT20271AP60)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 52 A, Reversing: No (3RT20361KB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 185 A, Reversing: No (3RT10566AF36)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 32 A, Reversing: No (3RT20271AK643MA0)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20241AK60)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (XTMC9A10A)
- Siemens IEC Magnetic Contactors