Shop All IEC Magnetic Contactors
Siemens
Power Contactor, 3 Poles, 100 to 110V AC, 7 A
Mfr # 3RT20151AG62
Zoro # G1893275
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 7 A
- Full Load Amps-Resistive 18 A
- Number of Poles 3
- Coil Volts 100 to 110 V AC
- HP @ 1 Phase - 120V 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 3RT20151AG62
- Zoro # G1893275
- UPC # 662643908787
- Country of Origin Germany
- Category IEC Magnetic Contactors
Dimensions
Height | 58 mm |
Width | 45 mm |
Depth | 73 mm |
Mounting Hole Distance - Height | 1.97 in |
Mounting Hole Diameter | 0.2 in |
Frame Size | S00 |
Mounting Hole Distance - Width | 1.38 in |
Overall Depth | 3.2 in |
Overall Width | 2.45 in |
Overall Height | 1.95 in |
Description
IEC Power Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 100/110V AC, Number of Poles 3, Full Load Current - Inductive 7 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 1.95 in, Overall Width 2.45 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO2801021)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (6GNV0)
- EATON BUSSMANN Pwr Dist Block, 380A, 1P, 6P Secondary, 600V (PDBFS330)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V AC, 12 A, Reversing: No (3RT23171AB00)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (3RT20351KB40)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (3RT20261AC20)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (3RT20241AC20)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 16 A, Reversing: No (3RT25181BB40)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 16 A, Reversing: No (3RT25181AK60)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 40 A, Reversing: No (LC1D40AEHE)
- Siemens IEC Magnetic Contactors