Shop All Potentiometers
This Product is Discontinued
Siemens
Potentiometer, 10000 OHMS, Black (Discontinued)
Mfr # 52MA3B14
Zoro # G7147551
Free Shipping & Returns
This Product is Discontinued
Key Features
- Watts 2 W
- Ohms 10,000
- Max. Voltage 500V AC/DC
- Max. Amps 4 mA
- NEMA Rating 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 52MA3B14
- Zoro # G7147551
- UPC # 783087094208
- Country of Origin Mexico
- Category Potentiometers
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Potentiometer |
Watts | 2 W |
Ohms | 10,000 |
Max. Voltage | 500V AC/DC |
Max. Amps | 4 mA |
NEMA Rating | 4 |
NEMA Enclosure Rating | 4 |
Resistance Properties | Corrosion Resistant |
Resistance Rating | 10,000 ohm |
Current Rating | 4 mA |
Description
Potentiometer, Watts 2 W, Ohms 10,000, Max. Voltage 500V AC/DC, Max. Amps 4 mA, NEMA Rating 4, 30 mm Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.