Shop All Pneumatic Control Accessories
Siemens
Pneumatic T-Stat Cover, Beige
Mfr # 192-256
Zoro # G1171642
product price: $15.33
/ea
$15.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Features Concealed Adjustment Set Point, Concealed Chassis Thermometer, Concealed Indicator Set Point
- Includes Cover with Logo
- Material Plastic
- Compatible Brand and Series Siemens 192
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 192-256
- Zoro # G1171642
- Country of Origin United States
- Category Pneumatic Control Accessories
Dimensions
Overall Height | 3 5/16 in |
Overall Depth | 2 1/8 in |
Overall Width | 1 9/16 in |
Details
Item | Repair Parts and Tools |
Color | Beige |
Features | Concealed Adjustment Set Point, Concealed Chassis Thermometer, Concealed Indicator Set Point |
Includes | Cover with Logo |
Material | Plastic |
Compatible Brand and Series | Siemens 192 |
Color/Material | Beige, Plastic |
Mounting Direction | Vertical |
Accessory Type | Repair Parts and Tools |
Compatible Manufacturer Model Number | TH 192 S |
Description
Repair Parts and Tools, Color Beige, Compatible Brand and Series Siemens 192, Compatible Manufacturer Model Number TH 192 S, Includes Cover with Logo, Material Plastic, Mounting Direction Vertical, Features Concealed Adjustment Set Point, Concealed Chassis Thermometer, Concealed Indicator Set Point, Overall Depth 2 1/8 in, Overall Height 3 5/16 in, Overall Width 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.B. WHITE Forced Air Portable Gas Heater, LP, 250,000 to 400,000 BtuH (CP400HSPN21163T)
- DAYTON Intake Louver, 42x42 (45C678)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (3C311)
- WHITE-RODGERS 36C03-400 24V 3/4" X 3/4" (36C03-400)
- SIEMENS Cover, Thermostat, Thermometer Exposed (192-252)
- SIEMENS Pneumatic T-Stat Cover (192-262)
- JOHNSON CONTROLS Thermostat Cover, Horizontal (T-4000-2140)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2146)
- JOHNSON CONTROLS Actuator Mounting Kit (VG7000-1007)
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245ES)
- HONEYWELL Pneumatic Transducer, 2-10VDC, 0-18 psi (RP7517B1016)
- Siemens Pneumatic Control Accessories