Shop All Pneumatic Control Accessories
Siemens
Pneumatic T-Stat Cover
Mfr # 192-262
Zoro # G2499585
$15.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Features Concealed Adjustment Set Point, Concealed Chassis Thermometer, Concealed Indicator Set Point
- Includes Cover with Logo
- Material Plastic
- Compatible Brand and Series Siemens 192
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Siemens
- MFR # 192-262
- Zoro # G2499585
- Country of Origin United States
- Category Pneumatic Control Accessories
Dimensions
Overall Depth | 2 1/2 in |
Overall Height | 3 5/16 in |
Overall Width | 1 9/16 in |
Details
Item | Repair Parts and Tools |
Color | Beige |
Features | Concealed Adjustment Set Point, Concealed Chassis Thermometer, Concealed Indicator Set Point |
Includes | Cover with Logo |
Material | Plastic |
Compatible Brand and Series | Siemens 192 |
Accessory Type | Repair Parts and Tools |
Compatible Manufacturer Model Number | TH 192 DN, TH 192 DNV |
Color/Material | Beige, Plastic |
Mounting Direction | Vertical |
Description
Repair Parts and Tools, Color Beige, Compatible Brand and Series Siemens 192, Compatible Manufacturer Model Number TH 192 DN, TH 192 DNV, Includes Cover with Logo, Material Plastic, Mounting Direction Vertical, Features Concealed Adjustment Set Point, Concealed Chassis Thermometer, Concealed Indicator Set Point, Overall Depth 2 1/2 in, Overall Height 3 5/16 in, Overall Width 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERSON Sensi WiFi Programmable White Digital Thermostat (ST55)
- CASABLANCA Glass Bowl, Tropical Leaf, Toffee (99063)
- ALL-FILTERS 25X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (25252.C 4PK)
- FIREYE Amplifier (MEUV4)
- SIEMENS Pneumatic T-Stat Cover, Beige (192-256)
- SIEMENS Cover, Thermostat, Thermometer Exposed (192-252)
- JOHNSON CONTROLS Replacement Spring (D-9502-609)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2139)
- JOHNSON CONTROLS Stem Packing Kit, 1/4 In (VG7000-6001)
- JOHNSON CONTROLS Pneumatic Thermostat Cover, Beige (T-4000-2146)
- JOHNSON CONTROLS Intake Air Filter, for A-4400 Series (A-4000-635)
- Siemens Controls