Shop All Plug-In Relays
Siemens
Plug-In Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT
Mfr # 3TX7116-5FF13C
Zoro # G8367738
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- AC Contact Rating - Relay 15A @ 120V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Siemens
- MFR # 3TX7116-5FF13C
- Zoro # G8367738
- UPC # 754554938509
- Country of Origin United States
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.4 in |
Body Width - Relay | 1.97 in |
Body Depth - Relay | 1.37 in |
Overall Height - Relay | 1.97 in |
Body Width | 1.97 in |
Overall Depth | 1.97 in |
Body Height | 1.4 in |
Body Depth | 1.37 in |
Description
Plug-In Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 3PDT, Current Rating 15 A, Number of Pins 11, Status Indicator No Indicator, Contact Rating (AC) 15 A @ 120V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.37 in, Body Height 1.4 in, Body Width 1.97 in, Compatible with Manufacturer Model Number 3TX7144-4E8, Contact Material Silver Alloy, Features Degree of Protection IP40, Shock Resistance 10gn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 4/0 AWG, 1" NPT (765006)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC9)
- CORDMATE II Cord Cover Plst Wht 5' (C50)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 250 Feet (22SS316L250)
- SIEMENS Plug-In Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (3TX7112-1NG13)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (3TX7116-5NC13)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC13)
- SIEMENS Plug-In Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (3TX7112-1LG13)
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (3TX7110-5JC03)
- SIEMENS Plug-In Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (3TX71155DF13C)
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (782XDXH10-240A)
- Siemens Electrical Relays